Zoro Homepage

Flip-Top Bag, .70 mil, 3.5" x 10", PK5000

  • Mfr # FTSWB3.5X10

  • Zoro # G7836783


product price: $33.79

Key Features

Width
3.5
Length
10
Material
LDPE
Weight
8.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTSWB3.5X10
Zoro #
G7836783
UPC #
842999030312
Country of Origin
Viet Nam

Dimensions

Width
3.5
Length
10

Details

Item
Flip-Top Bag,.70 mil,3.5" x 10",PK5000
Material
LDPE
Weight
8.73

Description

Flip-Top Bag,.70 mil,3.5 In. x 10 In.,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.