Zoro Homepage
This item is Discontinued.
Fantapak Handle Bag, Soft Loop, 3 mil, PK200 PP-6484-CLEAR

Handle Bag, Soft Loop, 3 mil, PK200 (Discontinued)

  • Mfr # PP-6484-CLEAR
  • Zoro # G7836759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-6484-CLEAR
Zoro #
G7836759
UPC #
842999031227
Country of Origin
Multiple

Dimensions

Width
6.75
Length
8.5

Details

Item
Handle Bag,Soft Loop,3 mil,PK200
Material
Polypropylene
Weight
9.68

Description

Handle Bag,Soft Loop,3 mil,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.