Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opaque White Poly Mailer Bag, 2., PK1000, Width: 6

  • Mfr # PM6X9

  • Zoro # G7659042


product price: $37.99
/pk 1000, $0.04/ea

Key Features

Color
White/Grey
Width
6
Material
PE
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM6X9
Zoro #
G7659042
UPC #
842999032774
Country of Origin
Viet Nam

Dimensions

Width
6
Length
9

Details

Item
Opaque White Poly Mailer Bag, 2.,PK1000
Color
White/Grey
Material
PE

Description

Opaque White Poly Mailer Bag, 2.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.