Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opaque White Poly Mailer Bag, 2.2, PK500

  • Mfr # PM12X15.5

  • Zoro # G7659478


product price: $54.59
/pk 500, $0.11/ea

Key Features

Color
White/Grey
Width
12
Material
PE
Length
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM12X15.5
Zoro #
G7659478
UPC #
842999032804
Country of Origin
Viet Nam

Dimensions

Width
12
Length
15.5

Details

Item
Opaque White Poly Mailer Bag, 2.2,PK500
Color
White/Grey
Material
PE

Description

Opaque White Poly Mailer Bag, 2.2,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.