Zoro Homepage

Sandwch Bag, Fold Over, .7mil, 7"x7", PK1000

  • Mfr # FTSB-LD-7X7+1.5

  • Zoro # G7836512


product price: $9.25
/ea
Sold in multiples of 8 for $74.00

Key Features

Width
7
Length
7
Material
LDPE
Weight
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTSB-LD-7X7+1.5
Zoro #
G7836512
UPC #
842999030336
Country of Origin
Viet Nam

Dimensions

Width
7
Length
7

Details

Item
Sandwch Bag,Fold Over,.7 mil,7" x 7",PK1000
Material
LDPE
Weight
2.5

Description

Sandwch Bag,Fold Over,.7 mil,7 In. x 7 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.