Zoro Homepage
This item is Discontinued.
Fantastik All Purpose Cleaner, Trigger-spray bottle, 32 oz, Fresh Clean, 8 PK 308685

All Purpose Cleaner, Trigger-spray bottle, 32 oz, Fresh Clean, 8 PK (Discontinued)

  • Mfr # 308685
  • Zoro # G011230837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308685
Zoro #
G011230837
UPC #
-
Country of Origin
China

Dimensions

Container Size
32 oz

Details

Item
All Purpose Cleaner
Container Type
Trigger-spray bottle
Fragrance
Fresh Clean
Cleaner Form
Spray
Primary Chemical
Bleach
Color
Clear
Removes
Food stains, Greasy soil, Soap scum, Mold/Mildew stains
Application
Multipurpose
Cleaner Chemical Product Grouping
Multipurpose Cleaner

Description

Fantastik All-Purpose Cleaner is a 32 oz spray with bleach designed for versatile cleaning tasks. This 5-in-1 formula effectively cuts through grease, tough food spills, greasy soil, soap scum, mold, and mildew stains. Suitable for use in kitchens, bathrooms, and outdoor surfaces like lawn furniture, it also eliminates odors while leaving a fresh, clean scent. The cleaner is a liquid solution that combines cleaning and deodorizing properties, making it practical for various household applications, available in a pack of 8.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.