Zoro Homepage

Bleach Cleaner, 32 oz, CL, PK 8

  • Mfr # SJN308685

  • Zoro # G204653740


product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98

Key Features

Cleaner Form
Spray
Fragrance
Fresh Clean
Color
Clear
Removes
Coffee Remover; Wine Remover; Ketchup Remover; Greasy Soil Remover; Soap Scum Remover; Mildew Remover; Mold Remover; Odor Remover; Stain Remover
Size
32 fl oz (1 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJN308685
Zoro #
G204653740
UPC #
54600716311
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
All-purpose Cleaner with Bleach
Cleaner Form
Spray
Fragrance
Fresh Clean
Color
Clear
Removes
Coffee Remover; Wine Remover; Ketchup Remover; Greasy Soil Remover; Soap Scum Remover; Mildew Remover; Mold Remover; Odor Remover; Stain Remover
Features
Anti-bacterial
Type
Multipurpose Cleaner
Application
Multipurpose

Description

This all-purpose cleaner fights tough stains with the power of bleach. Use throughout kitchens and bathrooms to help remove food stains, greasy soil, soap scum and mold/mildew stains. Plus, it leaves a fresh, clean scent. Read the label before use. Use only as directed. Trigger-spray bottle makes it easy to dispense.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.