Disinfectant Degreaser, 128 fl oz (4 quart) Spray, White, 4 PK

  • Mfr # SJN311930CT

  • Zoro # G902501503


product price: $46.95
/pk 4, $11.74/ea

Key Features

Size
128 fl oz (4 quart)
Cleaner Form
Spray
Fragrance
Fresh
Color
White
Features
Disinfectant; Easy to Use; Rinse-free; Deodorize; Non-porous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJN311930CT
Zoro #
G902501503
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Disinfectant Degreaser
Cleaner Form
Spray
Fragrance
Fresh
Color
White
Features
Disinfectant; Easy to Use; Rinse-free; Deodorize; Non-porous
Primary Chemical
Water; Lauramine Oxide; Benzalkonium Chloride; Tetrasodium Iminodisuccinate; 2,6-Dimethyl-7-Octen-2-Ol; Dipropylene Glycol; Hydroxycitronellal; Linalool; Alpha-isomethyl Ionone; Butylphenyl Methylpropional; Limonene; Hexyl Cinnamal; Diisopropanolamine; Isotridecyl Alcohol 3EO
Effective to Remove
Bacteria Remover; Grease Remover; Soil Remover; Grime Remover; Residue Remover; Smear Remover; Fingerprint Remover; Smoke Film Remover; Adhesive Remover; Wax Remover; Soap Scum Remover; Virus Remover
Type
Degreaser
Application
Multi Surface

Description

When used as directed, this multisurface cleaner kills 99.9 percent of bacteria as it cleans greasy kitchen soils and kills the viruses that cause the common cold, flu and influenza A virus. It also wipes out tough grease and grime to keep kitchens cleaner. Easy-to-use design requires you to simply spray on and wipe off with no rinsing required. Plus, it leaves a fresh scent behind with no smeary residue. Cleaner is perfect for removing grease grime, fingerprints, smoke film, adhesive, floor wax and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.