Zoro Homepage

MAX Oven and Grill Cleaner, 32 oz Bottle, PK8

  • Mfr # 10054600000356

  • Zoro # G101962921


product price: $98.79
/pk 8, $12.35/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
Aluminum; Chrome; Formica; Glazed Ceramic; Porcelain Enamel; Stainless Steel
Fragrance
Pleasant
Primary Chemical
Benzyl Alcohol; Diisopropanolamine; Ethyleneglycol Monohexylether; Sodium C14-17 Alkyl Sec Sulfonate
Standards
Kosher Certified; NSF A8 Certified
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054600000356
Zoro #
G101962921
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Chemicals For Use On
Aluminum; Chrome; Formica; Glazed Ceramic; Porcelain Enamel; Stainless Steel
Fragrance
Pleasant
Primary Chemical
Benzyl Alcohol; Diisopropanolamine; Ethyleneglycol Monohexylether; Sodium C14-17 Alkyl Sec Sulfonate
Standards
Kosher Certified; NSF A8 Certified
Cleaner Form
Liquid
Net Weight
19 lbs
Application
Broilers; Fryers; Griddles; Kitchens; Oven/Grill Surfaces; Pans; Pots; Splash Panels; Ventilating Hoods
Container Type
Bottle

Description

Formulated for food service and commercial applications, this is one product designed for multiple applications throughout the kitchen! Great for use on conventional and self-cleaning ovens, can be used inside, outside and around oven/kitchen surfaces, wide foaming spray quickly saturates surfaces for fast cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.