Zoro Homepage
This item is Discontinued.
Fantech Air Exchanger, 120V, Single Speed, 87 CFM AEV 1000

Air Exchanger, 120V, Single Speed, 87 CFM (Discontinued)

  • Mfr # AEV 1000
  • Zoro # G7489054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEV 1000
Zoro #
G7489054
UPC #
650737564216
Country of Origin
Canada

Dimensions

Length (In.)
18-3/16
Width (In.)
12-1/2
Height (In.)
14
Manufacturers Warranty Length
Motor 7 yr., Electrical Components 5 yr.

Details

Item
Air Exchanger
Voltage
120
Max. Inlet Temp. (Deg. F)
140
Motor Type
External Rotor
Number of Speeds
1
CFM @ 0.200-In. SP
63
Housing Material
Galvanized Steel, Powder Coated
CFM @ 0.100-In. SP
87
Hz
60
Control Method
Low Voltage
Mounting Location
Vertical
Wiring Method
Plug
Phase
1
Max. Amps
.7
CFM @ 0.300-In. SP
35

Description

Air Exchanger, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.