Zoro Homepage

Dryer Booster Fan System

  • Mfr # DBF110

  • Zoro # G516035692


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height (In.)
9.5 in
Width (In.)
11.75 in
Grille Color
White
Housing Length (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBF110
Zoro #
G516035692
UPC #
650737121105
Country of Origin
United States

Dimensions

Height (In.)
9.5 in
Width (In.)
11.75 in
Housing Length (In.)
12.5 in

Details

Voltage
120V
Grille Color
White

Description

The Fantech dryer exhaust fans have been specially designed to solve the problems caused by long duct runs on clothes dryers. According to dryer manufacturers and some local building codes, duct booster fans should be added in the dryer duct run when the length of the duct exceeds 25 feet with no bends, 20 feet with one bend or 15 feet with two bends. When the dryer is on, Fantech's patented pressure sensing switch automatically turns the exhaust fan on. The warm, moist air in the dryer duct is exhausted out of the building quickly. The dryer exhaust fan monitors the status of the dryer and will turn itself off when the dryer stops. A wall-mounted indicator panel specific models with LED display lets homeowners know that the fan is fully operational.


  • Fan inlet/outlet 3-7/8 ft.
  • Install vertically for best performance
  • Engineered of thermoplastic resin
  • Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.