Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fantech Energy Recovery Ventilator, 120V, 233 CFM SER 2004

Energy Recovery Ventilator, 120V, 233 CFM (Discontinued)

  • Mfr # SER 2004
  • Zoro # G5880725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER 2004
Zoro #
G5880725
UPC #
650737564193
Country of Origin
Canada

Dimensions

Length (In.)
32-3/4
Height (In.)
20-1/2
Width (In.)
17-3/8
Manufacturers Warranty Length
Motor 7 yr, Electrical Components 5 yr

Details

Max. Inlet Temp. (Deg. F)
140
Motor Type
External Rotor
Voltage
120
Item
Energy Recovery Ventilator
CFM @ 0.700-In. SP
141
CFM @ 0.500-In. SP
172
CFM @ 0.600-In. SP
156
Hz
60
CFM @ 1.000-In. SP
108
Efficiency
75
Housing Material
Galvanized Steel, Baked Powder Coated
CFM @ 0.900-In. SP
121
Total Recovery Efficiency (@ 95 F)
52
Phase
1
CFM @ 0.200-In. SP
220
CFM @ 0.100-In. SP
233
Defrost Type
Continuous Exhaust
Max. Amps
1.9
Sensible Effectiveness (@ 32 F)
75
Agency Compliance
cCSAus
Number of Speeds
3
Control Method
Low Voltage
CFM @ 0.400-In. SP
191
Mounting Location
Vertical
CFM @ 0.300-In. SP
208
Wiring Method
Plug
CFM @ 0.800-In. SP
127

Description

Energy Recovery Ventilator, Number of Speeds 3, Defrost Type Continuous Exhaust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.