Zoro Homepage
This item is Discontinued.
Fantech Energy Recovery Ventilator.120 V, 85 CFM SE704N

Energy Recovery Ventilator.120 V, 85 CFM (Discontinued)

  • Mfr # SE704N
  • Zoro # G5874066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE704N
Zoro #
G5874066
UPC #
650737454517
Country of Origin
Canada

Dimensions

Height (In.)
17-1/4
Width (In.)
10-1/8
Manufacturers Warranty Length
7 yr on Motor, 5 yr All Other Parts Including Energy Recovery Core
Length (In.)
18-7/16

Description

Energy Recovery Ventilator, Number of Speeds 1, Defrost Type -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.