Zoro Homepage

Exhaust Fan, 122 cfm, 120V

  • Mfr # 88448

  • Zoro # G7420388


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Type
Exterior Mount
Fits Duct Dia. (In.)
4 in
CFM @ 0.100-In. SP
122
Fan Voltage
120V AC
Housing Height (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88448
Zoro #
G7420388
UPC #
650737449506
Country of Origin
Germany

Dimensions

Fits Duct Dia. (In.)
4 in
Housing Height (In.)
13 in
Housing Width (In.)
10 1/4 in
Housing Depth (In.)
6 in
Overall Width
10 1/4 in
Duct Diameter
6 in
Overall Depth
6 in
Overall Height
13 in

Description

Exhaust Fan, Duct Diameter 6 in, Housing Finish Powder-Coated, Housing Material Steel, Includes Grille, Grille Housing, LED Lamp, Mounting Brackets, Mounting Location Exterior Sidewall, Exhaust Airflow @ 0.100 in SP 100 cfm, Number of Speeds 1, Overall Depth 6 in, Overall Height 13 in, Overall Width 10 1/4 in, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.