Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan Kit, 4 and 6 In. Dia.

  • Mfr # 45023

  • Zoro # G0550742


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
4 in, 6 in
Voltage
120v
Max. Amps
0.68 A
Max. Wattage
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45023
Zoro #
G0550742
UPC #
650737405724
Country of Origin
Multiple

Dimensions

Fits Duct Dia.
4 in, 6 in
Housing Dia.
11 3/8 in
Length
8 in
Flange Width
1 in
Inlet and Outlet Dia.
6 in
Overall Width
7 1/4 in
Duct Diameter
6 in
Overall Diameter
11 3/8 in
Overall Height
13 7/8 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
0.68 A
Max. Wattage
72
Number of Speeds
1
Motor RPM
2700
CFM @ 0.000-In. SP
303
Motor HP
1/10 hp
CFM @ 0.600-In. SP
196 cfm
Speed Control
Mfr. No. 48C172
Max. Inlet Temp.
140 Degrees F
Includes
(2) Ceiling Grilles, (2) Grille Housings with Dampers, Mounting Bracket, Y Adapter
Standards
cULus, HVI, UL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Hz
60
CFM @ Duct
270 cfm
Motor Enclosure
Totally Enclosed
CFM @ 0.800-In. SP
160 cfm
Phase
1
CFM @ 1.000-In. SP
134 cfm
Mounting Position
Horizontal or Vertical
CFM @ 0.200-In. SP
260 cfm
CFM @ 0.400-In. SP
229 cfm
Bearing Type
Ball Bearing
Green Certification or Other Recognition
ENERGY STAR
CFM @ 1.500-In. SP
58 cfm
For Fan Type
Centrifugal Duct Fan
High-Efficiency Motor
No
Motor IP Rating
IP44
Motor Output Power
70 W
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
120V AC
Motor Speed
2,700 RPM
Mounting Orientation
Horizontal or Vertical
Application
General Purpose
Airflow @ 0.000 in SP
303 cfm
Speed Control Included
No
Speed Controllable
Yes

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 303 cfm, Duct Diameter 6 in, Motor Output Power 70 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 3/8 in, Overall Height 13 7/8 in, Overall Width 7 1/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,700 RPM, Includes (2) Ceiling Grilles, (2) Grille Housings with Dampers, Mounting Bracket, Y Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.