Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frik 4 in. x 3 in. Radon Installation Kit

  • Mfr # 95904

  • Zoro # G116035702


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
9.01 in
Depth
9.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95904
Zoro #
G116035702
UPC #
650737959043
Country of Origin
United States

Dimensions

Height
7 in
Width
9.01 in
Depth
9.01 in

Description

This FRIK kit includes a pair of the new LDVI Low Durometer Vibration Isolating couplings. These are specifically designed for radon mitigation applications. The patent pending LDVI couplings are molded with a softer, more flexible low durometer material as compared to standard plumbing couplings. This makes installation easier and providing superior vibration isolation.


  • 2 anti-vibration couplers, u-shaped easy read manometer
  • Designed specifically for radon mitigation applications
  • Low durometer vibration isolation
  • Coupler's ledge holds the pipe in place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.