Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fantech Heat Recovery Ventilator, 120V, 140 CFM FLEX 100H

Heat Recovery Ventilator, 120V, 140 CFM (Discontinued)

  • Mfr # FLEX 100H
  • Zoro # G6028197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX 100H
Zoro #
G6028197
UPC #
650737564049
Country of Origin
Unknown

Dimensions

Length (In.)
22-13/32
Width (In.)
15
Height (In.)
17-29/32
Manufacturers Warranty Length
Motor 7 yr, Electrical Components 5 yr

Details

Max. Inlet Temp. (Deg. F)
140
Motor Type
External Rotor
Voltage
120
Item
Heat Recovery Ventilator
Sensible Effectiveness (@ 32 F)
76
CFM @ 0.500-In. SP
93
Housing Material
Galvanized Steel, Baked Powder Coated
Defrost Type
Recirculation
Max. Amps
1.4
CFM @ 0.700-In. SP
75
CFM @ 0.400-In. SP
106
CFM @ 0.800-In. SP
64
CFM @ 0.600-In. SP
86
Wiring Method
Plug
Hz
60
CFM @ 0.100-In. SP
140
Agency Compliance
HVI, cCSAus, Energy Star
Mounting Location
Vertical
Control Method
Low Voltage
Number of Speeds
3
CFM @ 0.200-In. SP
129
Efficiency
76
CFM @ 0.300-In. SP
116
Phase
1

Description

Heat Recovery Ventilator, Number of Speeds 3, Defrost Type Recirculation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.