Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO Touch
Zoro #
G7454176
UPC #
650737564339
Country of Origin
China
Dimensions
Height (In.)
4-7/8
Depth (In.)
1
Width (In.)
3-5/8
Details
Voltage
24
Item
HRV And ERV Control
Includes
Mounting Hardware
For Use With
Fantech SHR, VHR, SER and Flex Series
Timing Range
Programmable
Switch Color
White
Type
Touch Screen
Plate Color
White
Description
HRV And ERV Control, Plate Color White, Switch Color White, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.