Zoro Homepage

Inline Centrifugal Duct Fan, 10 In. Dia.

  • Mfr # 45019

  • Zoro # G2161205


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
1.96 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
65/54
Mounting Position
Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45019
Zoro #
G2161205
UPC #
650737481056
Country of Origin
Germany

Dimensions

Inlet and Outlet Dia.
9 7/8 in
Length
6 7/8 in
Housing Dia.
13 3/8 in
Fits Duct Dia.
10 in
Overall Height
15 1/4 in
Overall Diameter
13 1/4 in
Overall Width
6 1/8 in
Duct Diameter
10 in

Details

Item
In-Line Duct Fan
Max. Amps
1.96 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
65/54
Mounting Position
Horizontal or Vertical
CFM @ 0.375-In. SP
538 cfm
Speed Control
Mfr. No. 48C172
CFM @ 1.200-In. SP
400 cfm
Standards
AMCA, cULus
Green Certification or Other Recognition
ENERGY STAR
CFM @ 0.750-In. SP
480 cfm
CFM @ 0.250-In. SP
553 cfm
Housing Material
Galvanized Steel
CFM @ 0.500-In. SP
517 cfm
Hz
60
CFM @ 0.400-In. SP
531 cfm
CFM @ Duct
589 cfm
CFM @ 0.600-In. SP
503 cfm
CFM @ 0.800-In. SP
472 cfm
Max. Inlet Temp.
140 Degrees F
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed
CFM @ 0.125-In. SP
570 cfm
Housing Finish
Baked Enamel
CFM @ 1.500-In. SP
355 cfm
CFM @ 0.000-In. SP
589
Phase
1
Number of Speeds
1
Motor RPM
3000
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor HP
1/4 hp
CFM @ 1.000-In. SP
441 cfm
Motor Output Power
190 W
Motor Speed
3,000 RPM
Speed Control Included
No
Mounting Orientation
Horizontal or Vertical
Application
General Purpose
Maximum Inlet Air Temperature
140 Degrees F
High-Efficiency Motor
No
Speed Controllable
Yes
For Fan Type
Centrifugal Duct Fan
Airflow @ 0.000 in SP
589 cfm
Motor IP Rating
IP44
Nameplate Voltage
120V AC

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 589 cfm, Duct Diameter 10 in, Motor Output Power 190 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 6 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,000 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.