Shop All Inline Duct Fans
Fantech
Inline Fan, 6 In. Dia.
Mfr # RN3
Zoro # G4712032
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 6 in
- Voltage 120V
- Max. Amps 1.3 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # RN3
- Zoro # G4712032
- UPC # 650737890537
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 11 3/4 in |
Length | 9 3/8 in |
Inlet and Outlet Dia. | 6 in |
Height | 9 3/8 in |
Overall Width | 11 1/2 in |
Overall Diameter | 11 1/2 in |
Duct Diameter | 6 in |
Overall Dimensions H x W | 9 1/4 in x 11 1/2 in |
Overall Height | 9 1/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 375 cfm, Duct Diameter 6 in, Motor Output Power 141 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 1/2 in, Overall Height 9 1/4 in, Overall Width 11 1/2 in, Application Radon, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 2,750 RPM, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No, Speed Controllable Yes
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- DONALDSON Vacuator Valve, P617632 (P617632)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- CALEFFI 502243A High Capacity 1/2" Npt M (502243A)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- FANTECH Inline Fan, 4 In. Dia. (FG 4XL)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- Fantech Inline Duct Fans