Fantech
Inline Fan, 4 In. Dia.
- Zoro #: G4734396
- Mfr #: FG 4XL
Hover or click to zoom Tap to zoom
Key Features
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 4 in
- Voltage: 120v
- Max. Amps: 0.66 A
- Hz: 60
- Max. Wattage: 71
- CFM @ 0.000-In. SP: 170
$182.00
Subtotal: $182.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fantech
- MFR #FG 4XL
- Zoro #G4734396
- Country of OriginMultiple
- Category Inline Duct Fans
Dimensions
Length | 9 3/4 in |
Height | 8 1/2 in |
Length (Straight Wireway) | 9 3/4 in |
Overall Height | 11 3/4 in |
Overall Diameter | 9 3/4 in |
Overall Width | 8 in |
Overall Dimensions H x W | 11 3/4 in x 8 in |
Duct Diameter | 4 in |
Details
Item | In-Line Duct Fan |
Housing Material | Galvanized Steel |
Fits Duct Dia. | 4 in |
Voltage | 120v |
Max. Amps | 0.66 A |
Hz | 60 |
Max. Wattage | 71 |
CFM @ 0.000-In. SP | 170 |
Number of Speeds | 1 |
Housing Dia. | 8 3/4 in |
Motor RPM | 2750 |
CFM @ 0.450-In. SP | 126 cfm |
CFM @ 0.600-In. SP | 119 cfm |
Housing Finish | G90 |
Inlet and Outlet Dia. | 4 in |
Bearing Type | Ball Bearing |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 170 cfm, Duct Diameter 4 in, Motor Output Power 72 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 9 3/4 in, Overall Height 11 3/4 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,750 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Restrictions and Compliance
- This item has been restricted from sale in the following states: NJ
Reviews of Fantech #FG 4XL
Explore more
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. FKD 20
- FANTECH Inline Duct Fan, Steel, 460V, 1965W FKD 16XL EC
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W PB 270L10-2
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl FKD 18XL
- FANTECH Inline Fan, 6 In. Dia. RN3
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. FKD 10XL
- ALLEGRO INDUSTRIES DC Air Bag with 15ft Ducting, 26 lbs., 8 9535-08DC
- MVP MASTER RAM SERIES MIXED FLOW with SILENCER 12" S-Prime Evo EC
- LARSON ELECTRONICS UV Air Sanitizer for Inline Fan, 2 UVC Lamps, 750 CFM, Aluminum, 8" Ducts IND-FDP-BXC-10D-18-2L-R1-N3R-120V-50C
- MVP MASTER RAM SERIES 10" S-Prime Evo EC 10" S-Prime Evo EC
- IPOWER 8 Inch 500 CFM Inline Duct Fan with Speed Control GLFANXINLINEEXPC8
- Fantech Inline Duct Fans