Zoro Homepage

Plastic 9"D, 9"H, 9.7"W Inline Duct Fan

  • Mfr # 88453

  • Zoro # G7420598


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
8 in
Voltage
120
Max. Amps
1.58 A
Max. Wattage
123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88453
Zoro #
G7420598
UPC #
650737493127
Country of Origin
Germany

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
9 in
Length
9 11/16 in
Height
9 in
Width
9 3/4 in
Inlet and Outlet Dia.
8 in
Overall Height
9 in
Overall Width
9 3/4 in
Duct Diameter
8 in
Overall Diameter
9 in

Details

Item
In-Line Duct Fan
Housing Material
Plastic
Voltage
120
Max. Amps
1.58 A
Max. Wattage
123
Number of Speeds
1
Motor RPM
3000
CFM @ Duct
645 cfm
CFM @ 0.800-In. SP
297 cfm
Standards
AMCA, cULus
CFM @ 0.375-In. SP
554 cfm
CFM @ 0.125-In. SP
620 cfm
CFM @ 0.100-In. SP
3653
CFM @ 0.500-In. SP
514 cfm
CFM @ 1.500-In. SP
0 cfm
CFM @ 1.200-In. SP
30 cfm
CFM @ 0.600-In. SP
473 cfm
CFM @ 0.400-In. SP
540 cfm
Housing Finish
Matte Black
CFM @ 0.750-In. SP
393 cfm
Phase
1
Motor Enclosure
IP44
CFM @ 1.000-In. SP
154 cfm
CFM @ 0.450-In. SP
529 cfm
Includes
Mounting Bracket
CFM @ 0.000-In. SP
645
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
589 cfm
Max. Inlet Temp.
131 Degrees F
Hz
60
CFM @ 0.200-In. SP
595 cfm
Bearing Type
Sealed Ball Bearing
Speed Control
Yes
Application
General Purpose
Speed Controllable
Yes
Nameplate Voltage
120V AC
Housing Color
Matte Black
Motor IP Rating
IP44
Motor Output Power
96 W
Airflow @ 0.000 in SP
645 cfm
Mounting Orientation
Horizontal or Vertical
Motor Speed
3,000 RPM
For Fan Type
Tubeaxial
High-Efficiency Motor
No
Maximum Inlet Air Temperature
131 Degrees F
Speed Control Included
No

Description

In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 645 cfm, Duct Diameter 8 in, Motor Output Power 96 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 9 in, Overall Height 9 in, Overall Width 9 3/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 3,000 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 131 Degrees F, Speed Control Included No, Speed Controllable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.