Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 110 CFM Ceiling Bathroom Exhaust Fan with Dimmable 7W LED Light, Energy Star

  • Mfr # PB110L7

  • Zoro # G516035685


product price: $262.79
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.375 in
Width (In.)
8.5 in
Grille Color
White
For Use With
Bathroom Exhaust
Housing Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB110L7
Zoro #
G516035685
UPC #
650737449421
Country of Origin
United States

Dimensions

Depth (In.)
5.375 in
Width (In.)
8.5 in
Housing Length
6.5 in

Details

Grille Color
White
For Use With
Bathroom Exhaust

Description

A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination designed to help protect your home from the damaging effects of humidity. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.


  • Powerful, efficient 110 CFM fan with a LED light
  • Remote mount fan ensures quiet operation
  • Unobtrusive grille makes for better aesthetics
  • PB110L7 comes with: 110 CFM fan, 1 ceiling grille with light and grille housing with a damper, (1) 7-Watt dimmable LED bulb, uses a 4 in. flexible duct, UL listed for wet locations, Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.