Premium Dual Grilles 270 CFM Ceiling Bathroom Exhaust Fan with Dimmable 7W LED Light, Energy Star

  • Mfr # PB270L7-2

  • Zoro # G816035699


product price:  $393.92
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.375 in
Grille Color
White
For Use With
Bathroom Exhaust
Width (In.)
8.5 in
Housing Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB270L7-2
Zoro #
G816035699
UPC #
650737449445
Country of Origin
United States

Dimensions

Depth (In.)
5.375 in
Width (In.)
8.5 in
Housing Length
6.5 in

Details

Grille Color
White
For Use With
Bathroom Exhaust

Description

Dual grille Premium Bath fans can effectively ventilate two areas of the bath or two different bathrooms. Small 7 in. ceiling grilles with light can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.


  • Powerful, efficient 270 CFM fan with LED lights
  • Remote mount fan ensures quiet operation
  • 1 fan, 2 grille locations
  • PB 270L10-2 comes with: 270 CFM fan, 2 ceiling grille with lights and 2 grille housings with dampers, (2) 7-Watt dimmable LED bulbs, uses 4 in. and 6 in. flexible ducts, UL listed for wet locations, Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.