Zoro Homepage
This item is Discontinued.
Fantech Radon Fan, First Duct Dia 4-1/2In, 115V HP 190SL

Radon Fan, First Duct Dia 4-1/2In, 115V (Discontinued)

  • Mfr # HP 190SL
  • Zoro # G2846286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP 190SL
Zoro #
G2846286
UPC #
650737498368
Country of Origin
Multiple

Dimensions

Fits Duct Dia.
4 1/2 in
Height
17-3/4"
Manufacturers Warranty Length
5 yr.
Depth
7-3/16"
Inlet and Outlet Dia.
4-1/2"
Flange Width
3/4"

Details

Maximum Inlet Temp.
140 Degrees F
CFM @ 0.000-In. SP
158
Max. Amps
0.78
CFM @ 1.000-In. SP
103
Housing Material
UV Resistant Polycarbonate
Standards
cULus for Wet Locations
Hz
60
Includes
Integral Condensate Bypass
CFM @ 1.500-In. SP
76
CFM @ 0.500-In. SP
133
CFM @ 0.750-In. SP
117
Item
Radon Fan
Voltage
115
Max. Wattage
88
Bearing Type
Sealed Ball
Max. Static Pressure
2.15"
Mounting Position
Vertical

Description

Radon Fan, Housing Material UV Resistant Polycarbonate, Standards cULus for Wet Locations, Flange Width 3/4 in, Includes Integral Condensate Bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.