Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 11"D, 13.9"H, 7.3"W Inline Duct Fan

  • Mfr # 88443

  • Zoro # G7420449


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
4 in, 6 in
Voltage
120
Max. Amps
0.56 A
Max. Wattage
4620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88443
Zoro #
G7420449
UPC #
650737449452
Country of Origin
Multiple

Dimensions

Fits Duct Dia.
4 in, 6 in
Housing Dia.
11 3/8 in
Length
11 3/8 in
Width
7 3/16 in
Inlet and Outlet Dia.
4 in, 6 in
Height
6 1/4 in
Overall Diameter
11 3/8 in
Overall Width
7 1/4 in
Overall Height
13 7/8 in
Duct Diameter
6 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120
Max. Amps
0.56 A
Max. Wattage
4620
Number of Speeds
1
Motor RPM
2680
CFM @ 0.800-In. SP
160 cfm
Hz
60
Housing Finish
Galvanized Steel
CFM @ 0.450-In. SP
224 cfm
CFM @ 0.200-In. SP
260 cfm
Motor Enclosure
IP44
Max. Inlet Temp.
140 Degrees F
CFM @ 1.000-In. SP
130 cfm
CFM @ 0.375-In. SP
235 cfm
CFM @ 0.600-In. SP
196 cfm
CFM @ 0.250-In. SP
255 cfm
CFM @ 1.200-In. SP
103 cfm
Bearing Type
Sealed Ball Bearing
CFM @ Duct
300 cfm
Includes
10W LED, Grille Trim, Lighted Grille Can, Mounting Hardware, Wye Branch
Phase
1
Standards
cULus, HVI, UL
CFM @ 0.750-In. SP
170 cfm
CFM @ 0.000-In. SP
300
Mounting Position
Horizontal or Vertical
CFM @ 1.500-In. SP
53 cfm
CFM @ 0.125-In. SP
283 cfm
CFM @ 0.100-In. SP
290
Green Certification or Other Recognition
ENERGY STAR
CFM @ 0.400-In. SP
229 cfm
CFM @ 0.500-In. SP
215 cfm
Nameplate Voltage
120V AC
Maximum Inlet Air Temperature
140 Degrees F
Speed Control Included
No
Motor Speed
2,680 RPM
Application
General Purpose
Mounting Orientation
Horizontal or Vertical
Airflow @ 0.000 in SP
300 cfm
Motor Output Power
70 W
Motor IP Rating
IP44
Speed Controllable
Yes
For Fan Type
Centrifugal Duct Fan
High-Efficiency Motor
No

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 300 cfm, Duct Diameter 6 in, Motor Output Power 70 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 3/8 in, Overall Height 13 7/8 in, Overall Width 7 1/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,680 RPM, Includes 10W LED, Grille Trim, Lighted Grille Can, Mounting Hardware, Wye Branch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.