Zoro Homepage

Steel 13"D, 15.1"H, 8"W Inline Duct Fan

  • Mfr # 56000

  • Zoro # G7449705


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
6 in
Voltage
120v
Max. Amps
1 A
Max. Wattage
74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000
Zoro #
G7449705
UPC #
650737499006
Country of Origin
Germany

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
13 1/8 in
Length
9 in
Inlet and Outlet Dia.
6 in
Flange Width
1 in
Overall Height
15 1/8 in
Duct Diameter
6 in
Overall Width
8 in
Overall Diameter
13 1/8 in

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 363 cfm, Duct Diameter 6 in, Motor Output Power 74 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/8 in, Overall Height 15 1/8 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 2,480 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.