Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 13"D, 15.3"H, 5.9"W Inline Duct Fan

  • Mfr # 56002

  • Zoro # G7460993


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
10 in
Voltage
120v
Max. Amps
0.65 A
Max. Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56002
Zoro #
G7460993
UPC #
650737499020
Country of Origin
Germany

Dimensions

Fits Duct Dia.
10 in
Housing Dia.
13 3/8 in
Length
6 7/8 in
Inlet and Outlet Dia.
10 in
Flange Width
1 in
Overall Height
15 1/4 in
Duct Diameter
10 in
Overall Diameter
13 1/4 in
Overall Width
5 7/8 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
0.65 A
Max. Wattage
60
Number of Speeds
1
Motor RPM
2380
CFM @ 0.250-In. SP
448 cfm
CFM @ 0.200-In. SP
489 cfm
CFM @ 1.000-In. SP
283 cfm
Bearing Type
Ball Bearing
CFM @ 0.125-In. SP
482 cfm
Max. Inlet Temp.
140 Degrees F
CFM @ Duct
460 cfm
CFM @ 0.500-In. SP
388 cfm
CFM @ 0.000-In. SP
513
Motor Enclosure
44 IP
Green Certification or Other Recognition
ENERGY STAR
CFM @ 0.750-In. SP
335 cfm
CFM @ 0.600-In. SP
413 cfm
Housing Finish
G90
CFM @ 0.400-In. SP
460 cfm
Speed Control
Yes
Mounting Position
Horizontal or Vertical
CFM @ 1.500-In. SP
160 cfm
Standards
AMCA, cULus, cCSAus, HVI
CFM @ 0.375-In. SP
418 cfm
Phase
1
CFM @ 0.800-In. SP
363 cfm
Hz
60
Includes
Mounting Bracket
Airflow @ 0.000 in SP
513 cfm
Application
General Purpose
Motor Output Power
93 W
Maximum Inlet Air Temperature
140 Degrees F
For Fan Type
Centrifugal Duct Fan
Speed Controllable
Yes
Nameplate Voltage
120V AC
Speed Control Included
Yes
Mounting Orientation
Horizontal or Vertical
Motor Speed
2,380 RPM
High-Efficiency Motor
Yes
Motor IP Rating
IP44

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 513 cfm, Duct Diameter 10 in, Motor Output Power 93 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 5 7/8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 2,380 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.