Shop FANTECH

Steel 13"D, 15.3"H, 7.1"W Inline Duct Fan

  • Mfr # 45018
  • Zoro # G1871292

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
1.45 A
Voltage
120V
Includes
Mounting Bracket
Max. Wattage
33/20
Green Certification or Other Recognition
ENERGY STAR(R) Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45018
Zoro #
G1871292
UPC #
650737480851
Country of Origin
Germany
Item
In-Line Duct Fan
Max. Amps
1.45 A
Voltage
120V
Includes
Mounting Bracket
Max. Wattage
33/20
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Hz
60 Hz
Motor RPM
2950
Number of Speeds
1
Standards
AMCA, cULus
CFM @ 0.400-In. SP
428 cfm
Motor Enclosure
Totally Enclosed
CFM @ 1.000-In. SP
313 cfm
Bearing Type
Ball Bearing
CFM @ 0.375-In. SP
438 cfm
CFM @ 0.800-In. SP
351 cfm
CFM @ 0.000-In. SP
502
Motor HP
1/8 hp
CFM @ 1.200-In. SP
266 cfm
CFM @ Duct
502 cfm
CFM @ 1.500-In. SP
218 cfm
CFM @ 0.250-In. SP
460 cfm
Mounting Position
Horizontal or Vertical
CFM @ 0.500-In. SP
408 cfm
Housing Material
Galvanized Steel
CFM @ 0.750-In. SP
360 cfm
Phase
1
Max. Inlet Temp.
140 Degrees F
CFM @ 0.600-In. SP
388 cfm
Speed Control
Mfr. No. 48C172
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CFM @ 0.200-In. SP
470 cfm
CFM @ 0.125-In. SP
482 cfm
Speed Control Included
No
High-Efficiency Motor
No
Motor Speed
2,950 RPM
Maximum Inlet Air Temperature
140 Degrees F
Application
General Purpose
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal or Vertical
Speed Controllable
Yes
Airflow @ 0.000 in SP
502 cfm
Motor IP Rating
IP44
For Fan Type
Centrifugal Duct Fan
Motor Output Power
137 W

Dimensions

Length
8 in
Housing Dia.
13 3/8 in
Inlet and Outlet Dia.
7 7/8 in
Fits Duct Dia.
8 in
Overall Height
15 1/4 in
Overall Width
7 1/8 in
Overall Diameter
13 1/4 in
Duct Diameter
8 in

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 502 cfm, Duct Diameter 8 in, Motor Output Power 137 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 7 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,950 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.