Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 13"D, 15.3"H, 8"W Inline Duct Fan

  • Mfr # 56001

  • Zoro # G7473164


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
8 in
Voltage
120v
Max. Amps
0.5 A
Max. Wattage
71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56001
Zoro #
G7473164
UPC #
650737499013
Country of Origin
Germany

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
13 3/8 in
Length
8 in
Inlet and Outlet Dia.
8 in
Flange Width
1 1/8 in
Overall Diameter
13 1/4 in
Overall Height
15 1/4 in
Overall Width
8 in
Duct Diameter
8 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
0.5 A
Max. Wattage
71
Number of Speeds
1
Motor RPM
2545
CFM @ 0.400-In. SP
390 cfm
CFM @ 0.600-In. SP
353 cfm
CFM @ 0.000-In. SP
428
CFM @ 0.200-In. SP
410 cfm
CFM @ 0.800-In. SP
314 cfm
Bearing Type
Ball Bearing
CFM @ 0.250-In. SP
380 cfm
CFM @ Duct
390 cfm
Mounting Position
Horizontal or Vertical
Standards
AMCA, cULus, cCSAus, HVI
Max. Inlet Temp.
140 Degrees F
Motor Enclosure
44 IP
CFM @ 1.500-In. SP
121 cfm
Speed Control
Yes
CFM @ 0.125-In. SP
405 cfm
Green Certification or Other Recognition
ENERGY STAR
Phase
1
Hz
60
CFM @ 0.500-In. SP
334 cfm
CFM @ 0.750-In. SP
285 cfm
CFM @ 1.000-In. SP
239 cfm
CFM @ 0.375-In. SP
357 cfm
Housing Finish
G90
Includes
Mounting Bracket
Speed Controllable
Yes
Motor IP Rating
IP44
Maximum Inlet Air Temperature
140 Degrees F
Speed Control Included
Yes
Mounting Orientation
Horizontal or Vertical
Motor Output Power
71 W
Nameplate Voltage
120V AC
Motor Speed
2,545 RPM
Application
General Purpose
For Fan Type
Centrifugal Duct Fan
High-Efficiency Motor
Yes
Airflow @ 0.000 in SP
428 cfm

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 428 cfm, Duct Diameter 8 in, Motor Output Power 71 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 2,545 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.