Zoro Homepage

Steel 14"H, 12.5"W Inline Duct Fan

  • Mfr # 45029

  • Zoro # G0466216


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
4.86 A
Voltage
120v
Includes
Mounting Plate, Vent Riser
Max. Wattage
531
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45029
Zoro #
G0466216
UPC #
650737091200
Country of Origin
Germany

Dimensions

Fits Duct Dia.
12 in
Inlet and Outlet Dia.
11 7/8 in
Length
12 1/2 in
Housing Dia.
14 in
Duct Diameter
12 in
Overall Width
12 1/2 in
Overall Height
14 in

Details

Item
In-Line Duct Fan
Max. Amps
4.86 A
Voltage
120v
Includes
Mounting Plate, Vent Riser
Max. Wattage
531
Number of Speeds
1
CFM @ 0.375-In. SP
1189 cfm
CFM @ 0.125-In. SP
1266 cfm
CFM @ 0.250-In. SP
1228 cfm
CFM @ Duct
1305 cfm
CFM @ 0.750-In. SP
1054 cfm
Housing Material
Galvanized Steel
Max. Inlet Temp.
140 Degrees F
Housing Finish
Galvanized Steel
CFM @ 0.000-In. SP
1305
Speed Control
Mfr. No. 48C172
CFM @ 1.500-In. SP
712 cfm
Hz
60
Standards
AMCA, UL
CFM @ 0.500-In. SP
1145 cfm
Bearing Type
Ball Bearing
CFM @ 1.000-In. SP
948 cfm
Phase
1
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
120V AC
Motor Output Power
484 W
For Fan Type
Centrifugal Duct Fan
Airflow @ 0.000 in SP
1,305 cfm
High-Efficiency Motor
No
Motor IP Rating
None

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 1,305 cfm, Duct Diameter 12 in, Motor Output Power 484 W, Motor IP Rating None, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Height 14 in, Overall Width 12 1/2 in, High-Efficiency Motor No, Housing Material Galvanized Steel, Includes Mounting Plate, Vent Riser, Maximum Inlet Air Temperature 140 Degrees F, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.