Zoro Homepage

Steel 16"D, 18"H, 8"W Inline Duct Fan

  • Mfr # 56004

  • Zoro # G5971612


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
12 in
Voltage
120v
Max. Amps
1.16 A
Max. Wattage
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56004
Zoro #
G5971612
UPC #
650737499051
Country of Origin
Germany

Dimensions

Fits Duct Dia.
12 in
Housing Dia.
16 in
Length
9 3/16 in
Flange Width
1 7/8 in
Inlet and Outlet Dia.
12 in
Overall Diameter
16 in
Overall Width
8 in
Overall Height
18 in
Duct Diameter
12 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
1.16 A
Max. Wattage
350
Number of Speeds
1
Motor RPM
2510
CFM @ 0.125-In. SP
772 cfm
CFM @ 1.000-In. SP
474 cfm
Max. Inlet Temp.
140 Degrees F
CFM @ 0.200-In. SP
780 cfm
CFM @ 0.000-In. SP
805
CFM @ 0.250-In. SP
734 cfm
CFM @ Duct
750 cfm
Green Certification or Other Recognition
ENERGY STAR
Standards
AMCA, cULus, cCSAus, HVI
Mounting Position
Horizontal or Vertical
CFM @ 0.400-In. SP
750 cfm
Hz
60
CFM @ 0.600-In. SP
686 cfm
Speed Control
Yes
CFM @ 0.500-In. SP
650 cfm
CFM @ 0.800-In. SP
615 cfm
Phase
1
Housing Finish
G90
Motor Enclosure
44 IP
CFM @ 1.500-In. SP
315 cfm
CFM @ 0.750-In. SP
556 cfm
CFM @ 0.375-In. SP
692 cfm
Bearing Type
Ball Bearing
Includes
Mounting Bracket
Mounting Orientation
Horizontal or Vertical
For Fan Type
Centrifugal Duct Fan
Speed Control Included
Yes
Nameplate Voltage
120V AC
Motor Output Power
166 W
Application
General Purpose
Motor IP Rating
IP44
Speed Controllable
Yes
High-Efficiency Motor
Yes
Motor Speed
2,510 RPM
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.000 in SP
805 cfm

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 805 cfm, Duct Diameter 12 in, Motor Output Power 166 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 16 in, Overall Height 18 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 2,510 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.