Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 26"D, 27.3"H, 26"W Inline Duct Fan

  • Mfr # 498350

  • Zoro # G5936497


product price: $3,211.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
18 in
Voltage
230/460V
Max. Amps
7.7 A
Max. Wattage
1873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498350
Zoro #
G5936497
UPC #
650737091859
Country of Origin
Germany

Dimensions

Fits Duct Dia.
18 in
Housing Dia.
22 1/4 in
Length
27 1/4 in
Flange Width
1 3/4 in
Inlet and Outlet Dia.
18 in
Overall Width
26 in
Overall Diameter
26 in
Overall Height
27 1/4 in
Duct Diameter
18 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
230/460V
Max. Amps
7.7 A
Max. Wattage
1873
Number of Speeds
1
Motor RPM
1700
CFM @ 0.750-In. SP
5500 cfm
Motor Enclosure
Totally Enclosed
Phase
3
Max. Inlet Temp.
140 Degrees F
Speed Control
Yes
CFM @ 0.000-In. SP
6236
Includes
Mounting Brackets
CFM @ 1.000-In. SP
5199 cfm
CFM @ 1.500-In. SP
4909 cfm
CFM @ Duct
6236 cfm
CFM @ 0.250-In. SP
5995 cfm
Standards
AMCA, cULus
CFM @ 0.375-In. SP
5874 cfm
CFM @ 0.500-In. SP
5754 cfm
Mounting Position
Horizontal or Vertical
Housing Finish
Galvanized Steel
Hz
60
Bearing Type
Sealed Ball Bearing
CFM @ 0.125-In. SP
6115 cfm
High-Efficiency Motor
No
Motor Speed
1,700 RPM
Application
General Purpose
Motor Output Power
2,330 W
Speed Controllable
Yes
Mounting Orientation
Horizontal or Vertical
Airflow @ 0.000 in SP
5,463 cfm
Motor IP Rating
IP54
For Fan Type
Centrifugal Duct Fan
Nameplate Voltage
230/460V AC
Maximum Inlet Air Temperature
140 Degrees F
Speed Control Included
No

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 5,463 cfm, Duct Diameter 18 in, Motor Output Power 2,330 W, Motor IP Rating IP54, Nameplate Voltage 230/460V AC, Phase 3, Number of Speeds 1, Overall Diameter 26 in, Overall Height 27 1/4 in, Overall Width 26 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,700 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.