Zoro Homepage
This item is Discontinued.
Fantech Wall Exhaust Fan, 4 In Duct, 112 CFM PBW110

Wall Exhaust Fan, 4 In Duct, 112 CFM (Discontinued)

  • Mfr # PBW110
  • Zoro # G5927616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBW110
Zoro #
G5927616
UPC #
650737562960
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
4
Housing Height (In.)
13
Housing Width (In.)
10-1/4
Housing Depth (In.)
6

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Exterior Mount
CFM @ 0.100-In. SP
120
Fan Voltage
120 V AC
Drive Package With Motor Included
No
Housing Material
Galvanized steel
Item
Exhaust Ventilator
Hz
60
Drive Package Included
No
Amps
.17
Mounting Location
Outside Wall
Agency Compliance
HVI, cULus, cCSAus, Energy Star
CFM @ 0.400-In. SP
83
CFM @ 0.600-In. SP
37
Phase
1
CFM @ 0.200-In. SP
112
Includes
Wall Fan, Ceiling Grille, and Housing
Max. Inlet Temp. (Deg. F)
140
Housing Finish
Powder Coated

Description

Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 4, CFM @ 0.100-In. SP 120, Fan Voltage 120 V AC, 60 Hz, Drive Package With Motor Included No, CFM @ 0.200-In. SP 112, CFM @ 0.400-In. SP 83, CFM @ 0.600-In. SP 37, 1 Phase, Amps .17, Max. Inlet Temp. (Deg. F) 140, Housing Height (In.) 13, Housing Width (In.) 10-1/4, Housing Depth (In.) 6, Housing Material Galvanized Steel, Housing Finish Powder Coated, Mounting Location Outside Wall, Agency Compliance HVI, cULus, cCSAus, Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.