Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Pizza Baking Screen

  • Mfr # 22181

  • Zoro # G415577316


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Color
Black
Material
Aluminum Alloy
Overall Width (In.)
12 in
Overall Length
12 in
Includes
Fante's 12" Pizza Baking Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22181
Zoro #
G415577316
UPC #
781723211811
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Length
12 in

Details

Color
Black
Material
Aluminum Alloy
Includes
Fante's 12" Pizza Baking Screen
Shape
Round
Features
Open mesh for crisp crust, Heat safe to 500-degrees F

Description

Fantes Aunt Santina's Pizza Baking Screen with open mesh design improves hot air flow to bake an extra-crispy, golden brown pizza crust in less time Made from commercial-grade, restaurant-quality aluminum 1-millimeter; heat safe to 500-degrees Fahrenheit; 12-inch diameter Pan is easy to season and maintain, durable, long lasting, cools quickly for multiple pizzas in a row; ideal for fresh, frozen, thick, and thin crusts Build and bake pizza right on the screen; remove from oven with a pizza peel; slide a spatula under crust edge to loosen it from the screen and serve Includes complete seasoning and use instructions; do not cut on the screen; rinse in warm water without soap to maintain seasoned surface

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.