Zoro Homepage

14in Pizza Baking Screen

  • Mfr # 22182

  • Zoro # G615577307


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Overall Length
14 in
Overall Width (In.)
14 in
Material
Aluminum Alloy
Color
Black
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22182
Zoro #
G615577307
UPC #
781723221827
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width (In.)
14 in

Details

Material
Aluminum Alloy
Color
Black
Shape
Round
Includes
Fante's 14" Pizza Baking Screen

Description

Fantes Aunt Santina's Pizza Baking Screen with open mesh design improves hot air flow to bake an extra-crispy, golden brown pizza crust in less time Made from commercial-grade, restaurant-quality aluminum 1-millimeter; heat safe to 500-degrees Fahrenheit; 14-inch diameter Ideal for fresh, frozen, thick, and thin crusts; easy to season and maintain; durable and long lasting; cools quickly to make multiple pizzas in a row Build and bake pizza right on the screen; remove from oven with a pizza peel; slide a spatula under crust edge to loosen it from the screen and serve Includes complete seasoning and use instructions; do not cut baked goods on the screen; rinse in warm water without soap to maintain seasoned surface

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.