Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180mm Pasta Machine

  • Mfr # 12017

  • Zoro # G015577297


product price: $41.25
/ea

Key Features

Overall Width (In.)
7.9 in
Material
Stainless Steel
Color
Silver
Overall Length
9.06 in
Includes
Fante's 180mm Pasta Machine, clamp, handle, recipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12017
Zoro #
G015577297
UPC #
781723120175
Country of Origin
China

Dimensions

Overall Width (In.)
7.9 in
Overall Length
9.06 in

Details

Material
Stainless Steel
Color
Silver
Includes
Fante's 180mm Pasta Machine, clamp, handle, recipes

Description

Fantes Cousin Angelo's Wide Pasta Machine with Double Pasta Cutter rolls 180-millimeter-wide pasta sheets and cuts spaghetti or fettuccine noodles Made from European-grade food-safe materials; includes pasta machine, double pasta cutter attachment, clamp, handle, instructions, and Fante's recipes Adjusts to roll uniform pasta dough into 9 thicknesses 0.5 to 3-millimeters; roll sheets of dough for ravioli and hand-cut pasta shapes Double cutter attachment cuts spaghetti and fettuccine noodles; extra-wide clamp secures the pasta machine to work surfaces from 1 to 2.375-inch thick Brushes clean after each use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.