
Angel Hair & Wavy Lasagna Attachment
Mfr # 12001
Zoro # G315577300
product price: $22.59
/eaKey Features
Color
Silver
Overall Length
7 in
Material
Chrome Plated Steel
Overall Width (In.)
4.25 in
Includes
Fante's Angel Hair & Wavy Lasagna Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12001
Zoro #
G315577300
UPC #
781723120014
Country of Origin
China
Dimensions
Overall Length
7 in
Overall Width (In.)
4.25 in
Details
Color
Silver
Material
Chrome Plated Steel
Includes
Fante's Angel Hair & Wavy Lasagna Attachment
Description
Fantes Cousin Carla's Angel Hair Wavy Lasagna attachment cuts traditional homemade pasta with consistent results in as little as 20 minutes Made from European-grade stainless steel and chrome-plated steel Works with Fantes Great Aunt Gina's Pasta Machine #12000 sold separately Attaches easily for perfect angel hair and wavy lasagna noodles Easy to use; brush clean after each use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.