Zoro Homepage

Aunt Gina's Pasta Machine

  • Mfr # 12000

  • Zoro # G815577336


product price: $36.99
/ea

Key Features

Overall Length
9 in
Overall Width (In.)
6 in
Color
Silver
Material
Chrome-Plated Steel/WD Handle
Includes
Fante's Aunt Gina's Pasta Machine, clamp, handle, recipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000
Zoro #
G815577336
UPC #
781723120007
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Width (In.)
6 in

Details

Color
Silver
Material
Chrome-Plated Steel/WD Handle
Includes
Fante's Aunt Gina's Pasta Machine, clamp, handle, recipes

Description

Fantes Aunt Gina's Pasta Machine with Double Pasta Cutter rolls 150-millimeter-wide pasta sheets and cuts spaghetti or fettuccine noodles Made from European-grade food-safe materials; includes pasta machine, double pasta cutter attachment, clamp, handle, instructions, and Fante's recipes Adjusts to roll uniform pasta dough into 9 thicknesses 0.5 to 3-millimeters; roll sheets of dough for ravioli and hand-cut pasta shapes Double cutter attachment cuts spaghetti and fettuccine noodles; extra-wide clamp secures the pasta machine to work surfaces from 1 to 2.375-inch thick Brushes clean after each use; works with Angel Hair Wavy Lasagna Attachment No. 12001 and Ravioli Attachment No. 12002, both sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.