Zoro Homepage

Aunt Gina's Pasta Machine Red

  • Mfr # 12000RD

  • Zoro # G715577313


product price: $50.99
/ea

Key Features

Overall Width (In.)
6 in
Overall Length
9 in
Color
Red
Material
Red Stainless Steel/Wood Handle
Includes
Fante's Aunt Gina's Pasta Machine Red , clamp, handle, recipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000RD
Zoro #
G715577313
UPC #
781723000217
Country of Origin
China

Dimensions

Overall Width (In.)
6 in
Overall Length
9 in

Details

Color
Red
Material
Red Stainless Steel/Wood Handle
Includes
Fante's Aunt Gina's Pasta Machine Red , clamp, handle, recipes

Description

Fantes Aunt Gina's Red Pasta Machine with Double Pasta Cutter rolls 150-millimeter-wide pasta sheets and cuts spaghetti or fettuccine noodles Made from European-grade food-safe materials; includes pasta machine, double pasta cutter attachment, clamp, handle, instructions, and Fante's recipes Adjusts for 9 dough thicknesses 0.5 to 3-millimeter; rolls dough sheets for ravioli or hand-cut pasta or cuts spaghetti and fettuccine noodles Extra-wide clamp secures to work surfaces 1 to 2.375-inch; translucent color allows the stainless steel to shine through for an extra-vibrant color Works with Angel Hair Wavy Lasagna Attachment No. 12001 and Ravioli Attachment No. 12002, sold separately; brush clean after use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.