
Aunt Marisa's Double Mezzaluna
Mfr # 14813
Zoro # G915577342
product price: $19.79
/eaKey Features
Overall Length
5.5 in
Overall Width (In.)
1.4 in
Color
Silver & Tan
Material
18/0 Stainless Steel Blade/Beechwood Handle
Includes
Fante's Aunt Marisa's Double Mezzaluna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14813
Zoro #
G915577342
UPC #
781723148131
Country of Origin
Italy
Dimensions
Overall Length
5.5 in
Overall Width (In.)
1.4 in
Details
Color
Silver & Tan
Material
18/0 Stainless Steel Blade/Beechwood Handle
Includes
Fante's Aunt Marisa's Double Mezzaluna
Description
Fantes Aunt Marisa's Double Mezzaluna Rocking Mincer makes quick work of chopping and mincing smaller foods for easier food preparation Made in Italy from stainless steel with beechwood handles; twin blades, measuring 5.5-inches each; sturdy and durable; comfortable ergonomic design Simply rock blade side-to-side to chop tender items and use an up-and-down motion to chop denser foods; continue until desired texture is achieved Perfect for mincing and chopping garlic, herbs, smaller fruits and vegetables, nuts, and more; always use a cutting board to protect countertops Easy to use; keep fingers away from sharp blades; hand wash in warm, soapy water; occasionally apply mineral oil to the handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.