
Bread Dipping Saucers S/8, 8PK
Mfr # 58003/2
Zoro # G215577332
product price: $22.49
/pk 8, $2.81/eaKey Features
Color
White
Overall Length
4 in
Material
Porcelain
Overall Width (In.)
4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58003/2
Zoro #
G215577332
UPC #
781723058003
Country of Origin
China
Dimensions
Overall Length
4 in
Overall Width (In.)
4 in
Details
Color
White
Material
Porcelain
Shape
Round
Includes
8 Fante's Bread Dipping Saucers
Description
Fantes Cousin Carla's Bread Dipping Saucers for serving restaurant-style dipping sauces Made from fine white porcelain; scratch-free glaze; heat safe to 180-degrees Fahrenheit; set of 8; each measures 4 x 0.79-inches and holds 2.4-ounces Ideal for serving seasoned olive oil, balsamic, butter, sauces, and condiments, butter pats, lemon wedges, nuts, olives, and more Great for dipping bread, appetizers, fruits and veggies, chicken fingers, fried shrimp, French fries, and more Safe for use in the microwave to 180-degrees Fahrenheit and dishwasher for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.