
Ceramic Garlic Keeper
Mfr # 43606
Zoro # G615577338
product price: $7.29
/eaSold in multiples of 3 for $21.87
Key Features
Overall Width (In.)
4.5 in
Serving Utensil Capacity
holds 2-3 whole garlic heads
Overall Length
5.25 in
Material
Ceramic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43606
Zoro #
G615577338
UPC #
781723436061
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
4.5 in
Overall Length
5.25 in
Details
Serving Utensil Capacity
holds 2-3 whole garlic heads
Material
Ceramic
Color
White
Includes
Fante's Ceramic Garlic Keeper
Description
Fantes Cousin Linda's Garlic Keeper stores and preserves cloves of garlic on the counter and keeps them fresh for longer periods of time up to 3 weeks|Made from unglazed earthenware; strong, durable, and reduces food waste to save money; compact and decorative for easy countertop storage Stores 2-3 whole garlic bulbs at once, preserves freshness, slows down oxidation, and prevents early sprouting without any refrigeration Decorative lid keeps garlic in the dark to prevent early sprouting; vented design allows free air flow to keep bulbs dry and moisture free Also great for storing shallots and ginger root; measures 4.5 x 5.25-inches; hand wash and air dry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.