Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champagne Stopper

  • Mfr # 28

  • Zoro # G615577314


product price: $14.45
/ea
Sold in multiples of 2 for $28.90

Key Features

Material
ABS/Silicone/Steel
Color
Black & Silver
Length
2 in
Includes
Fante's Champagne Stopper
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28
Zoro #
G615577314
UPC #
84806031529
Country of Origin
Italy

Dimensions

Length
2 in
Width
1.75 in

Details

Material
ABS/Silicone/Steel
Color
Black & Silver
Includes
Fante's Champagne Stopper
For Use With
Sparkling bottled beverages

Description

Fantes Aunt Vittoria's Champagne Stopper reseals opened bottles of champagne to preserve freshness longer Made in Italy by Ghidini, Europe's premier corkscrew manufacturer; crafted from ABS, silicone, and steel Flip top with silicone seal makes serving from opened bottles easy, then re-seals to keep contents fresh Sturdy, slide-on design is easy to attach to bottlenecks; compact for easy storage Wipe with a clean, damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.