Zoro Homepage

Champagne Stopper S2, 2PK

  • Mfr # 28/2

  • Zoro # G115577302


product price: $19.79
/pk 2, $9.90/ea

Key Features

Length
2 in
Material
ABS/Silicone/Steel
Includes
Fante's Champagne Stopper S2
Width
2 in
Color
Black & Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28/2
Zoro #
G115577302
UPC #
781723002280
Country of Origin
Italy

Dimensions

Length
2 in
Width
2 in

Details

Material
ABS/Silicone/Steel
Includes
Fante's Champagne Stopper S2
Color
Black & Silver

Description

Fantes Aunt Vittorina's Champagne Stoppers reseal opened bottles of champagne to preserve freshness longer Made in Italy by Ghidini, Europe's premier corkscrew manufacturer; crafted from ABS, silicone, and steel Flip top with silicone seal makes serving from opened bottles easy, then re-seals to keep contents fresh Sturdy, slide-on design is easy to attach to bottlenecks; compact for easy storage Set of 2 Champagne Stoppers; wipe with a clean, damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.