Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champagne Stopper S/3, 3PK

  • Mfr # 28/3

  • Zoro # G015577341


product price: $29.69
/pk 3, $9.90/ea

Key Features

Color
Black & Silver
Includes
Fante's Champagne Stopper S/3
Material
ABS/Silicone/Steel
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28/3
Zoro #
G015577341
UPC #
781723069801
Country of Origin
Italy

Dimensions

Width
2 in
Length
2 in

Details

Color
Black & Silver
Includes
Fante's Champagne Stopper S/3
Material
ABS/Silicone/Steel

Description

Fantes Aunt Vittorina's Champagne Stopper reseals opened bottles of champagne to preserve freshness longer Made in Italy by Ghidini, Europe's premier corkscrew manufacturer; crafted from ABS, silicone, and steel Flip top with silicone seal makes serving from opened bottles easy, then re-seals to keep contents fresh Sturdy, slide-on design is easy to attach to bottlenecks; compact for easy storage Wipe with a clean, damp cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.