Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cheese Wire 31.5in- S/2, 2PK

  • Mfr # 2555/2

  • Zoro # G715577306


product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 2 for $23.98

Key Features

Material
Stainless Steel
Color
Grey & Tan
Overall Width (In.)
0.5 in
Overall Length
31.5 in
Includes
Fante's Cheese Wire 31.5"- S/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555/2
Zoro #
G715577306
UPC #
781723255525
Country of Origin
France

Dimensions

Overall Width (In.)
0.5 in
Overall Length
31.5 in

Details

Material
Stainless Steel
Color
Grey & Tan
Includes
Fante's Cheese Wire 31.5"- S/2

Description

Fantes Uncle Franco's Cheese Wire easily cuts through blocks of cheddar, mozzarella, and Parmesan and allows each slice to be cut to desired thickness Made in France from stainless steel wire and ABS handles; sturdy, durable, and won't rust; set of 2; each measures 31.5-inches long Fine-gauge cutting wire slices easily without straining hands or wrists; helpful for people with arthritis and carpal tunnel Great for slicing firm cheeses and hard butter, as well as soft, creamy cheesecakes and slicing batter-based cakes into layers, too Stretch handles apart so wire is taut, lay wire across food to be sliced, and pull downward with steady firm pressure; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.