
Corzetti Stamp
Mfr # 14815
Zoro # G315577324
product price: $35.69
/eaKey Features
Material
Wood
Overall Length
3.87 in
Features
floral Fiore Della Vita design
Overall Width (In.)
2 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14815
Zoro #
G315577324
UPC #
781723148155
Country of Origin
Italy
Dimensions
Overall Length
3.87 in
Overall Width (In.)
2 in
Details
Material
Wood
Features
floral Fiore Della Vita design
Color
Tan
Includes
Fante's Corzetti Stamp
Description
Stamps a decorative floral Fiore Della Vita design on dough Ideal for pasta and other firmer dough, like that used for making springerle cookies Design area measures 2' x 2', stamp measures 2' tall Made in Italy from parodies clean with a cloth: use a brush to dislodge any particles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.