
Cousin Ant Garlic Twist Mincer
Mfr # 22096
Zoro # G815577299
product price: $5.39
/eaSold in multiples of 4 for $21.56
Key Features
Color
Clear
Overall Width (In.)
3.25 in
Overall Length
3.25 in
Material
Polystyrene
Includes
Fante's Cousin Ant Garlic Twist Mincer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22096
Zoro #
G815577299
UPC #
781723220967
Country of Origin
China
Dimensions
Overall Width (In.)
3.25 in
Overall Length
3.25 in
Details
Color
Clear
Material
Polystyrene
Includes
Fante's Cousin Ant Garlic Twist Mincer
For Use With
multiple garlic cloves
Description
Fantes Cousin Antonella's Twisting Garlic Mincer quickly transforms multiple garlic cloves at once into perfectly minced bits and keeps hands odor free Made from polystyrene; measures 3.15 x 3.15 x 1.57-inches each; sturdy and durable; easy to use and safer than using knives Mince garlic for sauces, soups, seasoning olive oil, balsamic vinegar, butter, or mince ginger root, herbs, chilies, olives, chocolate, nuts, and more Insert peeled garlic cloves, nest mincer halves together, and twist in both directions to get desired texture; each twist gets easier Top-rack dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.