Zoro Homepage

Cousin Arturo's Pasta Rolling Pin

  • Mfr # 14810

  • Zoro # G015577303


product price: $17.15
/ea
Sold in multiples of 2 for $34.30

Key Features

Overall Length
12.5 in
Material
Beechwood
Color
Tan
Overall Width (In.)
12.5 in
Includes
Fante's Cousin Arturo's Pasta Rolling Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14810
Zoro #
G015577303
UPC #
7817231481002
Country of Origin
Italy

Dimensions

Overall Length
12.5 in
Overall Width (In.)
12.5 in

Details

Material
Beechwood
Color
Tan
Includes
Fante's Cousin Arturo's Pasta Rolling Pin

Description

Fantes Cousin Arturo's Pasta Pin scores dough for making Fettucelle pasta the authentic way Made in Italy from natural beechwood Easy to use; scores 10 half-inch-wide noodles at one time Ideal for making Fettucelle, ribbon cookies, and other classic Italian recipes Wipe clean with a dry cloth or brush

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.